Beli bonded seal di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Ultra Alfatec PF (NPT Female) x BSPTmale Sok-Male 90°
    Mulai

    Rp22.900

  2. ALP Rod Seal A311 Series PTFE+NBR
    Mulai

    Rp63.900

    ALP Rod Seal A311 Series PTFE+NBR
    Deskripsi:
    A311 rod seals are composed of a special compound of bronze- filled PTFE by machining technique combined with o-ring that is used as an energizing ring. They are suitable for high sliding speeds due to the the low friction force which is among one of the essential properties of PTFE material. Moreover, they can be used for different type of oils except mineral oils by changing o-ring material.
    atribut:
    • Sliding Speed (m/s): 0.5
    • Working Pressure (Bar): 400
    • Working Temperature (°C): -30/+105
  3. NOK Oil Seal VC Type (Sil Oli)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp9.900

    NOK Oil Seal VC Type (Sil Oli)
    Deskripsi:
    For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
  4. BW Bushing SS
    Mulai

    Rp69.900

    BW Bushing SS
    atribut:
    • Material: SS304
    • Size (inch): 3/4x1/2
    • Class (PSI): 3000
    • Standart: ASME B16.11
  5. NOK Oil Seal SB2 Type (Sil Oli)
    Rating:
    93% of 100
    (6)
    Mulai

    Rp31.900

  6. DEFENDEREXTRA NEWNOMEXIIIA Fire-Resistant Wearpack Coverall Blue (Pakaian/Baju Anti Api)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp829.900

    DEFENDEREXTRA NEWNOMEXIIIA Fire-Resistant Wearpack Coverall Blue (Pakaian/Baju Anti Api)
    atribut:
    • Color: Blue
    • Thickness (oz): 6
    • Certificate: HAKI, BALAI BESAR TEKSTIL KEMENTERIAN PERINDUSTRIAN REPUBLIK INDONESIA, SUCOFINDO
    • Material: 93% New Nomex® III-A Meta Aramid, 5% Kevlar® Para Aramid, 2% Carbon Antistatic Fiber
    • Model: Inherent Flame Resistant Coverall
    • Schotlite: 3M Standard
    • Standards: EN 21612, NFPA 2112, GB 8965, SNI 0989-20
    • Weave: Twill
    • Zipper: YKK Gold
  7. NOK Oil Seal MG Type (Sil Oli)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp72.900

  8. STS Seal Oil Seal TC Type (Sil Oli)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp19.900

    STS Seal Oil Seal TC Type (Sil Oli)
    Deskripsi:
    TC oil seals also known as Double Lip Oil Seals, have two sealing lips. The primary lip prevents the leakage of lubricants, while the secondary lip keeps dirt and other contaminants out of the system. This makes TC oil seals ideal for applications where contamination is a concern. They are often used in automotive applications, such as wheel bearings and transmissions.
    atribut:
    • Material: VITON
  9. ALP Piston Seal A301 Series PTFE+NBR
    Mulai

    Rp52.900

    ALP Piston Seal A301 Series PTFE+NBR
    Deskripsi:
    A301 Piston seals are produced from a special compound of bronze-filled PTFE by machining technique combined with o-ring that is used as an energizing ring. They can be used safely at high sliding speeds due to the low friction force which is among one of the essential properties of PTFE material. Moreover, they can be used for different type of oils except mineral oils by changing o-ring material.
    atribut:
    • Dynamic Surface (µm): ≤0.2 (Ra), ≤2.0 (Rmax)
    • Groove Base (μm): ≤1.6 (Ra), ≤6.3 (Rmax)
    • Groove Flanks (μm): ≤3.2 (Ra), ≤15.0 (Rmax)
    • Material: PTFE + BRONZE / 70 NBR
    • Media: Mineral Base Hydraulic Oil
    • Sliding Speed (m/s): 5
    • Working Pressure (Bar): 400
    • Working Temperature (°C): -30/+105
  10. Takagi One-Touch Hose Joint (Konektor Selang)
    47%
    Mulai

    Rp109.900

    Takagi One-Touch Hose Joint (Konektor Selang)
    atribut:
    • Material: ABS resin
    • Compatible Hose(mm) Inside Diameter x Outside Diameter: 12.0 to 15 x 21.0
    • Specification: Connector included
  11. ADAPTALL Fitting Adapter Steel Hydraulic Hose (Adaptor Male-Female)
    Mulai

    Rp419.900

    ADAPTALL Fitting Adapter Steel Hydraulic Hose (Adaptor Male-Female)
    Deskripsi:
    BSPT-to-NPT steel hydraulic hose adapters are typically used in high-pressure hydraulic applications to connect compatible hydraulic hoses to pipe or equipment. They provide good wear resistance, conductivity, and durability. These adapters have a BSPT (British Standard Pipe Tapered) connection on one end and an NPT (National Pipe Taper) connection on the other end.
    atribut:
    • Crimpable: No
    • Fitting Material: Carbon Steel x Carbon Steel
    • For Hose Type: Hydraulic
    • Material Grade: 12L14; 12L15
  12. monotaro.id Baut JT + Mur
    Mulai

    Rp4.900

    monotaro.id Baut JT + Mur
    atribut:
    • Material: Steel
    • Length (inch): 25/64
    • Diameter: 15/64 inch
    • Size: M6x10mm(15/64 inch x 25/64 inch)
  13. Epson Ink Printer in Bottle 008 (Tinta Printer)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp319.900

    Epson Ink Printer in Bottle 008 (Tinta Printer)
    atribut:
    • Printer Series Compatibility: EPSON
    • Type: Ink Bottle
  14. Wipro Betel Plong Set (Hollow Punch Set)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

  15. MMTS Sumpit Kayu
    Mulai

    Rp18.900

    MMTS Sumpit Kayu
    atribut:
    • Material: Wood
Daftar Harga bonded seal Terbaru November 2026
Non Brand Bonded SealRp3.900
Non Brand Bonded Seal BSPPRp5.900
Ultra Alfatec PF (NPT Female) x BSPTmale Sok-Male 90°Rp22.900
ALP Rod Seal A311 Series PTFE+NBRRp63.900
NOK Oil Seal VC Type (Sil Oli)Rp9.900
BW Bushing SSRp69.900
NOK Oil Seal SB2 Type (Sil Oli)Rp31.900
DEFENDEREXTRA NEWNOMEXIIIA Fire-Resistant Wearpack Coverall Blue (Pakaian/Baju Anti Api)Rp829.900
Parker Hydraulic Triple-Lok 37° Flare JIC Tubing Fitting and Adapter (Sambungan Lurus)Rp70.900
NOK Oil Seal SC Type (Sil Oli)Rp1.099.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)